Zoro Homepage

Ceramic, Reef, 11.95 in L, 0.51 in W, Glossy

  • Mfr # MR49S1/212JGL

  • Zoro # G115563220


product price: $11.09
/ea

Key Features

Finish
Glossy
Material
Ceramic
Length
11.95 in
Thickness
0.311 in
Width
0.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR49S1/212JGL
Zoro #
G115563220
UPC #
193453262580
Country of Origin
Mexico

Dimensions

Length
11.95 in
Thickness
0.311 in
Width
0.51 in

Details

Finish
Glossy
Material
Ceramic
Color
Reef

Description

Inspired by the glistening colors of Moroccan tilework, Miramo offers a fresh take on handcrafted-inspired mosaic tile. Make a splash with six curated colors ranging from soft neutrals, vibrant blues to a deep-sea green. Offered in three popular mosaic shapes: Picket mosaic, Fan mosaic and the modern 1 x 6 mosaic, plus a coordinating jolly to complete the look. Miramos tiles are protected with DEFEND, powered by Microban, eliminating 99% of the bacteria on the tiles surface, 24/7.


  • • Handcrafted-inspired mosaics available in six curated colors
  • • Popular mosaic shapes including a picket, fan, and a modern 1x6 size
  • • Coordinating 1/2" x 12" jolly trim to complete the look
  • • Note: Actual product color may vary due to monitor settings and room lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.