Ceramic, Santorini, 11.953 in H, 0.508 in W, Glossy

  • Mfr # MY90S1/212J1P2

  • Zoro # G415563234


product price:  $11.09
/ea

Key Features

Finish
Glossy
Material
Ceramic
Thickness
0.311 in
Width
0.508 in
Size (Width x Height)
1/2" x 12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY90S1/212J1P2
Zoro #
G415563234
UPC #
-
Country of Origin
Mexico

Dimensions

Thickness
0.311 in
Width
0.508 in
Size (Width x Height)
1/2" x 12"
Height
11.953 in

Details

Finish
Glossy
Material
Ceramic
Color
Santorini
Coverage Area
8.44 sq. ft

Description

Experience Mediterranean essence with the collection - featuring styles and characteristics sure to stir your soul. As dramatic as it is chic in the detailing, rich natural earth tones and textures with handmade look punches are the foundation of Mythology. With curvaceous 6 arabesque shapes plus 4 x 12 tiles & Picket Mosaic options, embody the warmth and serenity of the Mediterranean islands.


  • Charming Style: Unique handmade look detailing
  • Supple Creativity: Perfect for any relaxed style design residentially & commercially
  • Coordinating jolly accents available for a finishing touch
  • Ideal for creating flawless edges
  • Note: Actual product color may vary due to monitor settings and room lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.