
Core Fundamentals Platinum 12'' x 24'' Floor Tile 17.60 SQFT Per Carton, 9PK
Mfr # CT75RCT1224MTJ1
Zoro # G515563127
product price:Â $51.04
/pk 9, $5.67/eaKey Features
Length
24 in
Width
12 in
Thickness
0.295 in
Size
12" x 24"
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CT75RCT1224MTJ1
Zoro #
G515563127
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
12 in
Thickness
0.295 in
Size
12" x 24"
Details
Material
Porcelain
Color
Calacatta Sky
Tile Use
Backsplash; Bathroom; Kitchen; Countertop; Outdoor; Entryway; Patio; Floor; Wall
Shape
Rectangle
Finish
Matte
Application
Floor & Wall
Coverage Area
17.6 sq. ft.
Description
Core Fundamentals Platinum offers the look of luxury with beautiful floor, wall, and mosaic tile selections. This sophisticated marble look, featuring a neutral color palette, provides endless design possibilities and exceptional versatility.
- Sophisticated marble look featuring a neutral color palette
- Versatile floor, wall, and mosaic sizes
- Complete the design with a coordinating trim
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.