
Core Fundamentals Platinum 4'' x 12'' Wall Tile 10.64 SQFT Per Carton, 28PK
Mfr # CT75412MOD1P2
Zoro # G415563227
product price: $28.99
/pk 28, $1.04/eaKey Features
Length
12 in
Width
4 in
Thickness
0.31 in
Size
4" x 12"
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT75412MOD1P2
Zoro #
G415563227
UPC #
-
Country of Origin
Mexico
Dimensions
Length
12 in
Width
4 in
Thickness
0.31 in
Size
4" x 12"
Details
Material
Porcelain
Color
Calacatta Sky
Tile Use
Backsplash; Bathroom; Kitchen; Countertop; Outdoor; Entryway; Patio; Floor; Wall
Shape
Rectangle
Finish
Matte
Application
Floor & Wall
Coverage Area
10.64 sq. ft.
Description
Core Fundamentals Platinum offers the look of luxury with beautiful floor, wall, and mosaic tile selections. This sophisticated marble look, featuring a neutral color palette, provides endless design possibilities and exceptional versatility.
- Sophisticated marble look featuring a neutral color palette
- Versatile floor, wall, and mosaic sizes
- Complete the design with a coordinating trim
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.