Shop DALTILE
See all product information
Create Account
Core Fundamentals Platinum 6'' x 36'' Porcelain Floor Tile, 13.05 SQFT Per Carton, 9PK
- Mfr # VC026361PR
- Zoro # G215563199
product price:Â
$
37.85
/pk of 9, $4.21/ea
Key Features
Length
35.433 in
Width
5.98 in
Thickness
0.335 in
Size
6" x 36"
Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VC026361PR
- Zoro #
- G215563199
- UPC #
- 81516828678
- Country of Origin
- Bulgaria
- Material
- Porcelain
- Color
- Natural
- Tile Use
- Floor; Wall; Backsplash; Countertop; Kitchen; Bathroom; Entryway; Patio
- Shape
- Rectangle
- Finish
- Matte
- Application
- Floor & Wall
- Coverage Area
- 13.05 sq. ft.
Dimensions
- Length
- 35.433 in
- Width
- 5.98 in
- Thickness
- 0.335 in
- Size
- 6" x 36"
Description
Core Fundamentals Platinum offers the look of luxury with a beautiful collection of wood look floor tile. This glazed porcelain features our most popular wood tones, providing endless design possibilities and exceptional versatility.
- Glazed porcelain floor tile in popular wood tones
- Versatile 6 x 36 plank
- Durable in both residential and commercial settings
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.