
Eclessia Marble Natural Stone 12 x 24 Wall and Floor Tile Honed, 10.00 SQFT Per Carton, 5PK
Mfr # M34512243/8HN
Zoro # G321849132
product price:Â $291.99
/pk 5, $58.40/ea
Free Shipping & Returns
Key Features
Length
24 in
Width
12 in
Size
12 in x 24 in
Material
Natural Stone
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M34512243/8HN
Zoro #
G321849132
UPC #
-
Country of Origin
China
Dimensions
Length
24 in
Width
12 in
Size
12 in x 24 in
Height
0.39 in
Details
Material
Natural Stone
Shape
Rectangle
Color
Volakas
Tile Use
Floor Use
Finish
Honed
Application
Wall & Floor
Coverage Area
10 sq. ft./carton
Description
Experience the refined luxury of Eclessia Marble. Rich variation and bold veining showcase the unique character of this natural stone series. Delve into a palette of four sumptuous shades, adorned with undertones of grey and hints of gold. Embark on a journey of elegance with eight coordinating mosaics, each designed to inspire limitless creativity and sophistication. Embrace the enduring beauty of Eclessia Marble - your path to luxury begins here.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.