
Eclessia Marble Natural Stone 12 x 24 Wall and Floor Tile Polished, 10.00 SQFT Per Carton, 5PK
Mfr # M34512243/8PL
Zoro # G821849144
product price:Â $342.99
/pk 5, $68.60/ea
Free Shipping & Returns
Key Features
Material
Natural Stone
Tile Use
Floor Use
Shape
Rectangle
Length
24 in
Application
Wall & Floor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M34512243/8PL
Zoro #
G821849144
UPC #
-
Country of Origin
China
Dimensions
Length
24 in
Height
0.39 in
Size
12 in x 24 in
Width
12 in
Details
Material
Natural Stone
Tile Use
Floor Use
Shape
Rectangle
Application
Wall & Floor
Coverage Area
10 sq. ft./carton
Finish
Polished
Color
Volakas
Description
Experience the refined luxury of Eclessia Marble. Rich variation and bold veining showcase the unique character of this natural stone series. Delve into a palette of four sumptuous shades, adorned with undertones of grey and hints of gold. Embark on a journey of elegance with eight coordinating mosaics, each designed to inspire limitless creativity and sophistication. Embrace the enduring beauty of Eclessia Marble - your path to luxury begins here.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.