Eclessia Marble Natural Stone 12 x 24 Wall and Floor Tile Polished, 10.00 SQFT Per Carton, 5PK

  • Mfr # M34712243/8PL

  • Zoro # G921849143


product price:  $317.99
/pk 5, $63.60/ea
Free Shipping & Returns

Key Features

Application
Wall & Floor
Material
Natural Stone
Length
24 in
Coverage Area
10 sq. ft./carton
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M34712243/8PL
Zoro #
G921849143
UPC #
-
Country of Origin
China

Dimensions

Length
24 in
Width
12 in
Height
0.39 in
Size
12 in x 24 in

Details

Application
Wall & Floor
Material
Natural Stone
Color
Arabescato Argento
Coverage Area
10 sq. ft./carton
Finish
Polished
Shape
Rectangle
Tile Use
Floor Use

Description

Experience the refined luxury of Eclessia Marble. Rich variation and bold veining showcase the unique character of this natural stone series. Delve into a palette of four sumptuous shades, adorned with undertones of grey and hints of gold. Embark on a journey of elegance with eight coordinating mosaics, each designed to inspire limitless creativity and sophistication. Embrace the enduring beauty of Eclessia Marble - your path to luxury begins here.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products