Eclessia Marble Natural Stone 6-in Circle Mosaic, 8.30 SQFT Per Carton, 10PK

  • Mfr # M3466CIRCLEMSPL

  • Zoro # G921849129


product price:  $429.99
/pk 10, $43.00/ea
Free Shipping & Returns

Key Features

Width
10.16 in
Coverage Area
8.3 sq. ft./carton
Size
10" x 12"
Height
0.31 in
Length
11.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3466CIRCLEMSPL
Zoro #
G921849129
UPC #
-
Country of Origin
China

Dimensions

Width
10.16 in
Size
10" x 12"
Height
0.31 in
Length
11.73 in

Details

Coverage Area
8.3 sq. ft./carton
Material
Natural Stone
Application
Wall & Floor
Tile Use
Floor Use
Shape
Circle
Finish
Polished
Color
Pacifica

Description

Experience the refined luxury of Eclessia Marble. Rich variation and bold veining showcase the unique character of this natural stone series. Delve into a palette of four sumptuous shades, adorned with undertones of grey and hints of gold. Embark on a journey of elegance with eight coordinating mosaics, each designed to inspire limitless creativity and sophistication. Embrace the enduring beauty of Eclessia Marble - your path to luxury begins here.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.