
Eclessia Marble Natural Stone Arches Mosaic Polished, 9.70 SQFT Per Carton, 10PK
Mfr # DA94ARCHESMSPL
Zoro # G021849135
product price:Â $398.99
/pk 10, $39.90/ea
Free Shipping & Returns
Key Features
Length
11.81 in
Height
0.31 in
Width
11.81 in
Material
Natural Stone
Tile Use
Floor Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DA94ARCHESMSPL
Zoro #
G021849135
UPC #
-
Country of Origin
China
Dimensions
Length
11.81 in
Height
0.31 in
Width
11.81 in
Size
12 in x 12 in
Details
Material
Natural Stone
Tile Use
Floor Use
Finish
Polished
Application
Wall & Floor
Color
Pacifica Blend
Coverage Area
9.7 sq. ft./carton
Shape
Rectangle
Description
Experience the refined luxury of Eclessia Marble. Rich variation and bold veining showcase the unique character of this natural stone series. Delve into a palette of four sumptuous shades, adorned with undertones of grey and hints of gold. Embark on a journey of elegance with eight coordinating mosaics, each designed to inspire limitless creativity and sophistication. Embrace the enduring beauty of Eclessia Marble - your path to luxury begins here.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.