Eclessia Marble Natural Stone Arches Mosaic Polished, 9.70 SQFT Per Carton, 10PK

  • Mfr # DA97ARCHESMSPL

  • Zoro # G721849121


product price: $398.99
/pk 10, $39.90/ea
Free Shipping & Returns

Key Features

Application
Wall & Floor
Finish
Polished
Material
Natural Stone
Size
12 in x 12 in
Length
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DA97ARCHESMSPL
Zoro #
G721849121
UPC #
-
Country of Origin
China

Dimensions

Size
12 in x 12 in
Length
11.81 in
Width
11.81 in
Height
0.31 in

Details

Application
Wall & Floor
Finish
Polished
Material
Natural Stone
Color
Arabescato Argento Blend
Coverage Area
9.7 sq. ft./carton
Shape
Rectangle
Tile Use
Floor Use

Description

Experience the refined luxury of Eclessia Marble. Rich variation and bold veining showcase the unique character of this natural stone series. Delve into a palette of four sumptuous shades, adorned with undertones of grey and hints of gold. Embark on a journey of elegance with eight coordinating mosaics, each designed to inspire limitless creativity and sophistication. Embrace the enduring beauty of Eclessia Marble - your path to luxury begins here.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products