Eclessia Marble Natural Stone Double Herringbone Mosaic Polished, 7.50 SQFT Per Carton, 10PK

  • Mfr # M346DBLHERRMSPL

  • Zoro # G621849115


product price:  $298.99
/pk 10, $29.90/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Tile Use
Floor Use
Size
13" x 13"
Length
13.66 in
Coverage Area
7.5 sq. ft./carton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M346DBLHERRMSPL
Zoro #
G621849115
UPC #
-
Country of Origin
China

Dimensions

Size
13" x 13"
Length
13.66 in
Height
0.31 in
Width
13.43 in

Details

Shape
Rectangle
Tile Use
Floor Use
Coverage Area
7.5 sq. ft./carton
Finish
Polished
Material
Natural Stone
Color
Pacifica
Application
Wall & Floor

Description

Experience the refined luxury of Eclessia Marble. Rich variation and bold veining showcase the unique character of this natural stone series. Delve into a palette of four sumptuous shades, adorned with undertones of grey and hints of gold. Embark on a journey of elegance with eight coordinating mosaics, each designed to inspire limitless creativity and sophistication. Embrace the enduring beauty of Eclessia Marble - your path to luxury begins here.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.