Eclessia Marble Natural Stone Double Herringbone Mosaic Polished, 7.50 SQFT Per Carton, 10PK

  • Mfr # M347DBLHERRMSPL

  • Zoro # G921849136


product price:  $298.99
/pk 10, $29.90/ea
Free Shipping & Returns

Key Features

Material
Natural Stone
Height
0.31 in
Length
13.66 in
Tile Use
Floor Use
Coverage Area
7.5 sq. ft./carton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M347DBLHERRMSPL
Zoro #
G921849136
UPC #
-
Country of Origin
China

Dimensions

Height
0.31 in
Length
13.66 in
Size
13" x 13"
Width
13.43 in

Details

Material
Natural Stone
Tile Use
Floor Use
Coverage Area
7.5 sq. ft./carton
Application
Wall & Floor
Shape
Rectangle
Color
Arabescato Argento
Finish
Polished

Description

Experience the refined luxury of Eclessia Marble. Rich variation and bold veining showcase the unique character of this natural stone series. Delve into a palette of four sumptuous shades, adorned with undertones of grey and hints of gold. Embark on a journey of elegance with eight coordinating mosaics, each designed to inspire limitless creativity and sophistication. Embrace the enduring beauty of Eclessia Marble - your path to luxury begins here.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.