
Eclessia Marble Natural Stone Feather Mosaic Polished, 10.10 SQFT Per Carton, 10PK
Mfr # DA62FEATHERMSPL
Zoro # G321849149
product price: $417.99
/pk 10, $41.80/ea
Free Shipping & Returns
Key Features
Shape
Free Form
Finish
Polished
Length
14.09 in
Height
0.31 in
Tile Use
Floor Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DA62FEATHERMSPL
Zoro #
G321849149
UPC #
-
Country of Origin
China
Dimensions
Length
14.09 in
Height
0.31 in
Size
12" x 14"
Width
12.91 in
Details
Shape
Free Form
Finish
Polished
Tile Use
Floor Use
Material
Natural Stone
Application
Wall & Floor
Coverage Area
10.1 sq. ft./carton
Color
Pacifica Blend
Description
Experience the refined luxury of Eclessia Marble. Rich variation and bold veining showcase the unique character of this natural stone series. Delve into a palette of four sumptuous shades, adorned with undertones of grey and hints of gold. Embark on a journey of elegance with eight coordinating mosaics, each designed to inspire limitless creativity and sophistication. Embrace the enduring beauty of Eclessia Marble - your path to luxury begins here.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.