Eclessia Marble Natural Stone Feather Mosaic Polished, 10.10 SQFT Per Carton, 10PK

  • Mfr # DA95FEATHERMSPL

  • Zoro # G321849125


product price: $441.99
/pk 10, $44.20/ea
Free Shipping & Returns

Key Features

Tile Use
Floor Use
Width
12.91 in
Height
0.31 in
Material
Natural Stone
Coverage Area
10.1 sq. ft./carton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA95FEATHERMSPL
Zoro #
G321849125
UPC #
-
Country of Origin
China

Dimensions

Width
12.91 in
Height
0.31 in
Size
12" x 14"
Length
14.09 in

Details

Tile Use
Floor Use
Material
Natural Stone
Coverage Area
10.1 sq. ft./carton
Finish
Polished
Shape
Free Form
Color
Cristallo
Application
Wall & Floor

Description

Experience the refined luxury of Eclessia Marble. Rich variation and bold veining showcase the unique character of this natural stone series. Delve into a palette of four sumptuous shades, adorned with undertones of grey and hints of gold. Embark on a journey of elegance with eight coordinating mosaics, each designed to inspire limitless creativity and sophistication. Embrace the enduring beauty of Eclessia Marble - your path to luxury begins here.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.