
Eclessia Marble Natural Stone Herringbone Mosaic Honed, 10.70 SQFT Per Carton, 10PK
Mfr # M34413HERRMSHN
Zoro # G421849148
product price:Â $262.99
/pk 10, $26.30/ea
Free Shipping & Returns
Key Features
Width
13.5 in
Length
14.06 in
Tile Use
Floor Use
Height
0.31 in
Application
Wall & Floor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M34413HERRMSHN
Zoro #
G421849148
UPC #
-
Country of Origin
China
Dimensions
Width
13.5 in
Length
14.06 in
Height
0.31 in
Size
13" x 14"
Details
Color
Pacifica
Tile Use
Floor Use
Application
Wall & Floor
Shape
Rectangle
Finish
Honed
Coverage Area
10.7 sq. ft./carton
Material
Natural Stone
Description
Experience the refined luxury of Eclessia Marble. Rich variation and bold veining showcase the unique character of this natural stone series. Delve into a palette of four sumptuous shades, adorned with undertones of grey and hints of gold. Embark on a journey of elegance with eight coordinating mosaics, each designed to inspire limitless creativity and sophistication. Embrace the enduring beauty of Eclessia Marble - your path to luxury begins here.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.