Eclessia Marble Natural Stone Herringbone Mosaic Honed, 10.70 SQFT Per Carton, 10PK

  • Mfr # M34713HERRMSHN

  • Zoro # G221849140


product price:  $262.99
/pk 10, $26.30/ea
Free Shipping & Returns

Key Features

Coverage Area
10.7 sq. ft./carton
Height
0.31 in
Tile Use
Floor Use
Width
13.5 in
Size
13" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M34713HERRMSHN
Zoro #
G221849140
UPC #
-
Country of Origin
China

Dimensions

Height
0.31 in
Width
13.5 in
Size
13" x 14"
Length
14.06 in

Details

Coverage Area
10.7 sq. ft./carton
Tile Use
Floor Use
Color
Volakas
Material
Natural Stone
Shape
Rectangle
Application
Wall & Floor
Finish
Honed

Description

Experience the refined luxury of Eclessia Marble. Rich variation and bold veining showcase the unique character of this natural stone series. Delve into a palette of four sumptuous shades, adorned with undertones of grey and hints of gold. Embark on a journey of elegance with eight coordinating mosaics, each designed to inspire limitless creativity and sophistication. Embrace the enduring beauty of Eclessia Marble - your path to luxury begins here.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.