
Eclessia Marble Natural Stone Wave Mosaic Polished, 11.40 SQFT Per Carton, 10PK
Mfr # DA99WAVEMSPL
Zoro # G121849110
product price: $543.99
/pk 10, $54.40/ea
Free Shipping & Returns
Key Features
Coverage Area
11.4 sq. ft./carton
Finish
Polished
Length
18.46 in
Width
14.37 in
Application
Wall & Floor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DA99WAVEMSPL
Zoro #
G121849110
UPC #
-
Country of Origin
China
Dimensions
Length
18.46 in
Width
14.37 in
Height
0.31 in
Size
14" x 18"
Details
Coverage Area
11.4 sq. ft./carton
Finish
Polished
Application
Wall & Floor
Color
Arabescato Argento Blend
Tile Use
Floor Use
Material
Natural Stone
Shape
Wavy
Description
Experience the refined luxury of Eclessia Marble. Rich variation and bold veining showcase the unique character of this natural stone series. Delve into a palette of four sumptuous shades, adorned with undertones of grey and hints of gold. Embark on a journey of elegance with eight coordinating mosaics, each designed to inspire limitless creativity and sophistication. Embrace the enduring beauty of Eclessia Marble - your path to luxury begins here.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.