Gamma 12'' x 24'' Natural Stone Wall and Floor Tile 8.00 SQFT per Carton, 4PK
- Mfr # M34212241/2HN
- Zoro # G615563249
product price:
$
241.92
/pk of 4, $60.48/ea
Free Shipping & Returns
Key Features
Length
24 in
Width
12 in
Thickness
0.47 in
Size
12" x 24"
Material
Natural Stone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M34212241/2HN
- Zoro #
- G615563249
- UPC #
- 193453368664
- Country of Origin
- Türkiye
- Material
- Natural Stone
- Shape
- Rectangle
- Color
- Bella
- Tile Use
- Floor
- Finish
- Honed
- Application
- Floor & Wall
Dimensions
- Length
- 24 in
- Width
- 12 in
- Thickness
- 0.47 in
- Size
- 12" x 24"
Description
Gamma is the richness of natural stone in an array of unexpected shapes and sizes. Drastic veining on top of exotic colors creates a magnetic pull to your space. Design a floor-to-ceiling statement with the nine mosaic options.
- • Beautiful natural stone in unique shapes and sizes
- • Exotic colors with drastic veining
- • Nine mosaic offerings for endless design possibilities
- • Note: Actual product color may vary due to monitor settings and room lighting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.