
Gamma 12'' x 24'' Natural Stone Wall and Floor Tile 8.00 SQFT per Carton, 6PK
Mfr # M34312243/8PL
Zoro # G215563229
product price: $456.48
/pk 6, $76.08/ea
Free Shipping & Returns
Key Features
Length
24 in
Width
12 in
Thickness
0.39 in
Size
12" x 24"
Material
Natural Stone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M34312243/8PL
Zoro #
G215563229
UPC #
193453368671
Country of Origin
China
Dimensions
Length
24 in
Width
12 in
Thickness
0.39 in
Size
12" x 24"
Details
Material
Natural Stone
Shape
Rectangle
Color
Illusive
Tile Use
Floor
Finish
Polished
Application
Floor & Wall
Description
Gamma is the richness of natural stone in an array of unexpected shapes and sizes. Drastic veining on top of exotic colors creates a magnetic pull to your space. Design a floor-to-ceiling statement with the nine mosaic options.
- • Beautiful natural stone in unique shapes and sizes
- • Exotic colors with drastic veining
- • Nine mosaic offerings for endless design possibilities
- • Note: Actual product color may vary due to monitor settings and room lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.