
Gamma Natural Stone Balance XL Wall and Floor Mosaic Tile, 10PK
Mfr # M343BALXLMSPL
Zoro # G415563289
product price: $240.77
/pk 10, $24.08/ea
Free Shipping & Returns
Key Features
Length
11.97 in
Width
11.81 in
Thickness
0.31 in
Size
12" x 12"
Material
Natural Stone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M343BALXLMSPL
Zoro #
G415563289
UPC #
193453368770
Country of Origin
China
Dimensions
Length
11.97 in
Width
11.81 in
Thickness
0.31 in
Size
12" x 12"
Details
Material
Natural Stone
Shape
Square
Color
Illusive
Style
Balance XL Mosaic
Tile Use
Floor
Finish
Polished
Application
Floor & Wall
Description
Gamma is the richness of natural stone in an array of unexpected shapes and sizes. Drastic veining on top of exotic colors creates a magnetic pull to your space. Design a floor-to-ceiling statement with the nine mosaic options.
- • Beautiful natural stone in unique shapes and sizes
- • Exotic colors with drastic veining
- • Nine mosaic offerings for endless design possibilities
- • Note: Actual product color may vary due to monitor settings and room lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.