Gamma Natural Stone Hypnotic XL Wall and Floor Mosaic Tile, 10PK

  • Mfr # M341HYPNTXLMSHN

  • Zoro # G915563161


product price:  $442.99
/pk 10, $44.30/ea
Free Shipping & Returns

Key Features

Length
16.26 in
Width
14.45 in
Thickness
0.31 in
Size
14" x 16"
Material
Natural Stone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M341HYPNTXLMSHN
Zoro #
G915563161
UPC #
193453373118
Country of Origin
China

Dimensions

Length
16.26 in
Width
14.45 in
Thickness
0.31 in
Size
14" x 16"

Details

Material
Natural Stone
Shape
Rectangle
Color
Mystic
Style
Hypnotic XL Mosaic
Tile Use
Floor
Finish
Honed

Description

Gamma is the richness of natural stone in an array of unexpected shapes and sizes. Drastic veining on top of exotic colors creates a magnetic pull to your space. Design a floor-to-ceiling statement with the nine mosaic options.


  • • Beautiful natural stone in unique shapes and sizes
  • • Exotic colors with drastic veining
  • • Nine mosaic offerings for endless design possibilities
  • • Note: Actual product color may vary due to monitor settings and room lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.