
Gamma Natural Stone Triangle Wall and Floor Mosaic Tile, 10PK
Mfr # DA71TRIANGLMSHN
Zoro # G115563183
product price: $346.90
/pk 10, $34.69/ea
Free Shipping & Returns
Key Features
Width
11.93 in
Thickness
0.31 in
Size
12" x 12"
Material
Natural Stone
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DA71TRIANGLMSHN
Zoro #
G115563183
UPC #
193453373132
Country of Origin
China
Dimensions
Length
11.93 in
Width
11.93 in
Thickness
0.31 in
Size
12" x 12"
Details
Material
Natural Stone
Shape
Square
Color
Mystic Blend
Style
Triangle Mosaic
Tile Use
Floor
Finish
Honed
Description
Gamma is the richness of natural stone in an array of unexpected shapes and sizes. Drastic veining on top of exotic colors creates a magnetic pull to your space. Design a floor-to-ceiling statement with the nine mosaic options.
- • Beautiful natural stone in unique shapes and sizes
- • Exotic colors with drastic veining
- • Nine mosaic offerings for endless design possibilities
- • Note: Actual product color may vary due to monitor settings and room lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.