Shop DALTILE

Grantshire 18in. x 36in. 2.0 MM Glue Down Luxury Vinyl Flooring 67.50 SQFT/Carton, 15PK

  • Mfr # GR41183612ML2M

  • Zoro # G316388226


product price:  $180.23
/pk 15, $12.02/ea
Free Shipping & Returns

Key Features

Size
18" x 36"
Length
36 in
Height
2 in
Material
Vinyl
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GR41183612ML2M
Zoro #
G316388226
UPC #
-
Country of Origin
China

Dimensions

Size
18" x 36"
Length
36 in
Height
2 in
Width
18 in

Details

Color
Catania Calacatta
Material
Vinyl
Finish
Matte
Coverage Area
67.47 sq. ft.
Application
Vinyl
Item
Tile

Description

With breathtaking visuals, Grantshire takes inspiration from European marbles while offering the comfort and ease of luxury vinyl flooring. Available in four marble looks and two versatile rectangular sizes - the classic 12 x 24 or the larger 18 x 36. Grantshire offers premium features including a 2.0 mm thickness with 12 mil wear layer, perfect for residential and multifamily homes & a 5.0 mm thickness with 20 mil wear layer for commercial grade projects. Both offered with SuperGuardX Technology for lasting durability. Select beauty and function with Grantshire.


  • Flexible glue down in four marble visuals
  • Available in 12 x 24 & 18 x 36 sizes
  • Featuring SuperGuardX premium technology
  • 2.0 mm thickness with a 12 mil wear layer
  • 5.0 mm thickness with a 20 mil wear layer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products