Grantshire 18in. x 36in. 7.5 MM, 20 Mil Rigid Click Luxury Vinyl Flooring 22.50 SQFT/Carton, 5PK

  • Mfr # GR44R183620L75M

  • Zoro # G416388201


product price:  $118.80
/pk 5, $23.76/ea
Free Shipping & Returns

Key Features

Size
18" x 36"
Length
36 in
Height
7.5 in
Color
Genoa Grigio
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GR44R183620L75M
Zoro #
G416388201
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
18" x 36"
Length
36 in
Height
7.5 in
Width
18 in

Details

Color
Genoa Grigio
Material
Vinyl
Finish
Matte
Coverage Area
22.48 sq. ft.
Application
Vinyl
Item
Tile

Description

With breathtaking visuals, Grantshire takes inspiration from European marbles while offering the comfort and ease of luxury vinyl flooring. Available in four marble looks and two versatile rectangle sizes - the classic 12 x 24 and the larger 18 x 36. Grantshire offers premium features including a Uniclic locking system, which ensures a seamless installation, as well as SuperGuardX Technology for lasting durability. Select beauty and function with Grantshire.


  • Multi-layer SPC rigid core with Uniclic locking system in four marble visuals
  • Built-in solid IXPE underlayment pad that resists mold, mildew, and provides acoustical attenuation properties
  • Featuring SuperGuardX premium technology
  • 12 x 24 size available with a 6.0 mm thickness
  • 18 x 36 size available with a 7.5 mm thickness

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products