Halstatt 2in x 94in Slim Trim 4-in-1 Transition, Sold By the Piece

  • Mfr # HT41SLIMTP29

  • Zoro # G416135409


product price:  $60.00
/ea

Key Features

Material
Vinyl
Overall Width
2 in
Length
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT41SLIMTP29
Zoro #
G416135409
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 in
Length
94 in

Details

Material
Vinyl
Color
Mid-Tone Gray
Item
Slim Cap

Description

Take the scenic route with the elegant choice of luxury vinyl flooring, Halstatt. This SPC rigid core LVF with a click system has the option of a 4.7mm thickness with a 20 mil wear layer. This product is available in a 7-1/4 x 48 plank in six modern colors, Embossed in Registered and painted bevel. Halstatt offers an authentic European wood look feel with high-graphic variation and the ease of our proprietary Uniclic locking mechanism, allowing for speedy installation.


  • 2" x 94" Slim Trim 4-in-1 transition
  • Cool and warm tone color palette
  • Multi-layer SPC rigid core with Uniclic® Locking System
  • Trim designed to coordinate with each color in the collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.