Halstatt 2in x 94in Slim Trim 4-in-1 Transition, Sold By the Piece

  • Mfr # HT43SLIMTP29

  • Zoro # G016135410


product price:  $60.00
/ea

Key Features

Overall Width
2 in
Material
Vinyl
Length
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT43SLIMTP29
Zoro #
G016135410
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 in
Length
94 in

Details

Color
Beige
Material
Vinyl
Item
Slim Cap

Description

Take the scenic route with the elegant choice of luxury vinyl flooring, Halstatt. This SPC rigid core LVF with a click system has the option of a 4.7mm thickness with a 20 mil wear layer. This product is available in a 7-1/4 x 48 plank in six modern colors, Embossed in Registered and painted bevel. Halstatt offers an authentic European wood look feel with high-graphic variation and the ease of our proprietary Uniclic locking mechanism, allowing for speedy installation.


  • 2" x 94" Slim Trim 4-in-1 transition
  • Cool and warm tone color palette
  • Multi-layer SPC rigid core with Uniclic® Locking System
  • Trim designed to coordinate with each color in the collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.