
Halstatt 2in x 94in Slim Trim 4-in-1 Transition, Sold By the Piece
Mfr # HT45SLIMTP29
Zoro # G616135407
product price:Â $60.00
/eaKey Features
Overall Width
2 in
Length
94 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT45SLIMTP29
Zoro #
G616135407
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2 in
Length
94 in
Details
Item
Slim Cap
Color
Dark Brown
Material
Vinyl
Description
Take the scenic route with the elegant choice of luxury vinyl flooring, Halstatt. This SPC rigid core LVF with a click system has the option of a 4.7mm thickness with a 20 mil wear layer. This product is available in a 7-1/4 x 48 plank in six modern colors, Embossed in Registered and painted bevel. Halstatt offers an authentic European wood look feel with high-graphic variation and the ease of our proprietary Uniclic locking mechanism, allowing for speedy installation.
- 2" x 94" Slim Trim 4-in-1 transition
- Cool and warm tone color palette
- Multi-layer SPC rigid core with Uniclic® Locking System
- Trim designed to coordinate with each color in the collection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.