Halstatt 7-1/4in x 48in Rigid Click Luxury Vinyl Flooring, 28.80 Sq Ft Per Carton, 12PK
- Mfr # HT45748RC20ML47
- Zoro # G516135415
product price:Â
$
104.26
/pk of 12, $8.69/ea
Free Shipping & Returns
Key Features
Size
7 in x 48 in
Length
48.03 in
Height
0.157 in
Thickness
0.19 in
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HT45748RC20ML47
- Zoro #
- G516135415
- UPC #
- -
- Country of Origin
- United States
- Color
- Craftsman
- Material
- Vinyl
- Coverage Area
- 28.80 Sq ft
- Application
- Floor
- Item
- Vinyl Plank
- Collection
- Halstatt
Dimensions
- Size
- 7 in x 48 in
- Length
- 48.03 in
- Height
- 0.157 in
- Thickness
- 0.19 in
- Width
- 7.2 in
Description
Take the scenic route with the elegant choice of luxury vinyl flooring, Halstatt. This SPC rigid core LVF with a click system has the option of a 4.7mm thickness with a 20 mil wear layer. This product is available in a 7-1/4 x 48 plank in six modern colors, Embossed in Registered and painted bevel. Halstatt offers an authentic European wood look feel with high-graphic variation and the ease of our proprietary Uniclic locking mechanism, allowing for speedy installation.
- 4.7 mm thickness and 20 mil wear layer
- 7-1/4" x 48" wood look planks
- Cool and warm tone color palette
- Multi-layer SPC rigid core with Uniclic® Locking System
- Complete your look with the 4-in-1 transition
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.