Lavaliere 3in. x 6in. Natural Stone Bevel Wall Tile, 4.84 Sqft per Carton, 40PK

  • Mfr # LV1836BEV1P

  • Zoro # G615877902


product price:  $154.64
/pk 40, $3.87/ea
Free Shipping & Returns

Key Features

Style
Straight Edge
Shape
Specialty
Size
12" x 12"
Finish
Polished
Tile Use
Wall; Kitchen; Backsplash; Living Room; Bathroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV1836BEV1P
Zoro #
G615877902
UPC #
-
Country of Origin
China

Dimensions

Size
12" x 12"
Width
2.953 in
Length
5.906 in
Thickness
0.311 in

Details

Style
Straight Edge
Shape
Specialty
Finish
Polished
Tile Use
Wall; Kitchen; Backsplash; Living Room; Bathroom
Pattern
Geometric
Color
Antique Mirror
Coverage Area
580.8 sq. ft.
Material
Natural Stone

Description

Create show stopping designs with Lavaliere. This sleek and sophisticated collection offers an unmatched level of luxury. Intricate natural stone mosaic offerings serve as unique, one-of-a-kind accents. Lavaliere will entice you to fall in love with your space every day.


  • Natural Stone integrated with antique mirror and metal elements
  • Intricate mosaic offerings serve as unique, one-of-a-kind accents
  • Geometric visuals with soft lines and dramatic features
  • Unique shapes with architectural movement
  • It is recommended you purchase a minimum of 10% overage to account for design cuts and patterns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.