
Lavaliere Natural Stone Blossom Mosaic, 5.40 Sqft per Carton, 10PK
Mfr # LV31BLOSSMS1P
Zoro # G215877906
product price:Â $489.46
/pk 10, $48.95/ea
Free Shipping & Returns
Key Features
Length
8.82 in
Finish
Polished
Color
Thassos White
Size
8" x 8"
Shape
Specialty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LV31BLOSSMS1P
Zoro #
G215877906
UPC #
-
Country of Origin
China
Dimensions
Length
8.82 in
Size
8" x 8"
Thickness
0.3125 in
Width
8.82 in
Details
Finish
Polished
Color
Thassos White
Shape
Specialty
Coverage Area
0.54 sq. ft.
Material
Natural Stone
Pattern
Geometric
Tile Use
Wall; Kitchen; Backsplash; Living Room; Bathroom
Style
Straight Edge
Description
Create show stopping designs with Lavaliere. This sleek and sophisticated collection offers an unmatched level of luxury. Intricate natural stone mosaic offerings serve as unique, one-of-a-kind accents. Lavaliere will entice you to fall in love with your space every day.
- Natural Stone integrated with antique mirror and metal elements
- Intricate mosaic offerings serve as unique, one-of-a-kind accents
- Geometric visuals with soft lines and dramatic features
- Unique shapes with architectural movement
- It is recommended you purchase a minimum of 10% overage to account for design cuts and patterns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.