
Lavaliere Natural Stone Chain Link Mosaic, 15.75 Sqft per Carton, 15PK
Mfr # LV15CHNLNKMS1L
Zoro # G115877907
product price:Â $610.79
/pk 15, $40.72/ea
Free Shipping & Returns
Key Features
Width
12.17 in
Material
Natural Stone
Pattern
Geometric
Coverage Area
1.05 sq. ft.
Color
Carrara White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LV15CHNLNKMS1L
Zoro #
G115877907
UPC #
-
Country of Origin
China
Dimensions
Width
12.17 in
Thickness
0.175 in
Length
12.44 in
Size
14" x 14"
Details
Material
Natural Stone
Pattern
Geometric
Coverage Area
1.05 sq. ft.
Color
Carrara White
Style
Straight Edge
Finish
Polished
Tile Use
Wall; Kitchen; Backsplash; Living Room; Bathroom
Shape
Specialty
Description
Create show stopping designs with Lavaliere. This sleek and sophisticated collection offers an unmatched level of luxury. Intricate natural stone mosaic offerings serve as unique, one-of-a-kind accents. Lavaliere will entice you to fall in love with your space every day.
- Natural Stone integrated with antique mirror and metal elements
- Intricate mosaic offerings serve as unique, one-of-a-kind accents
- Geometric visuals with soft lines and dramatic features
- Unique shapes with architectural movement
- It is recommended you purchase a minimum of 10% overage to account for design cuts and patterns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.