
Lavaliere Natural Stone Chain Link Mosaic, 15.75 Sqft per Carton, 15PK
Mfr # LV22CHNLNKMS1L
Zoro # G815877924
product price:Â $575.99
/pk 15, $38.40/ea
Free Shipping & Returns
Key Features
Finish
Polished
Width
14.68 in
Coverage Area
1.05 sq. ft.
Material
Natural Stone
Shape
Specialty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LV22CHNLNKMS1L
Zoro #
G815877924
UPC #
-
Country of Origin
China
Dimensions
Width
14.68 in
Size
14" x 14"
Length
14.88 in
Thickness
0.25 in
Details
Finish
Polished
Coverage Area
1.05 sq. ft.
Material
Natural Stone
Shape
Specialty
Pattern
Geometric
Tile Use
Wall; Kitchen; Backsplash; Living Room; Bathroom
Style
Straight Edge
Color
Nero Marquina
Description
Create show stopping designs with Lavaliere. This sleek and sophisticated collection offers an unmatched level of luxury. Intricate natural stone mosaic offerings serve as unique, one-of-a-kind accents. Lavaliere will entice you to fall in love with your space every day.
- Natural Stone integrated with antique mirror and metal elements
- Intricate mosaic offerings serve as unique, one-of-a-kind accents
- Geometric visuals with soft lines and dramatic features
- Unique shapes with architectural movement
- It is recommended you purchase a minimum of 10% overage to account for design cuts and patterns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.