Lavaliere Natural Stone Diamond Mosaic, 8.60 Sqft per Carton, 10PK

  • Mfr # LV30DIAMDTMS1P

  • Zoro # G215877920


product price:  $492.61
/pk 10, $49.26/ea
Free Shipping & Returns

Key Features

Thickness
0.3125 in
Shape
Diamond
Style
Straight Edge
Length
12.24 in
Size
12" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV30DIAMDTMS1P
Zoro #
G215877920
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.3125 in
Length
12.24 in
Size
12" x 10"
Width
10.16 in

Details

Shape
Diamond
Style
Straight Edge
Finish
Polished
Pattern
Geometric
Coverage Area
0.86 sq. ft.
Color
First Snow
Tile Use
Wall; Kitchen; Backsplash; Living Room; Bathroom
Material
Natural Stone

Description

Create show stopping designs with Lavaliere. This sleek and sophisticated collection offers an unmatched level of luxury. Intricate natural stone mosaic offerings serve as unique, one-of-a-kind accents. Lavaliere will entice you to fall in love with your space every day.


  • Natural Stone integrated with antique mirror and metal elements
  • Intricate mosaic offerings serve as unique, one-of-a-kind accents
  • Geometric visuals with soft lines and dramatic features
  • Unique shapes with architectural movement
  • It is recommended you purchase a minimum of 10% overage to account for design cuts and patterns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.