
Lavaliere Natural Stone Illusionary Mosaic, 5.55 Sqft per Carton, 5PK
Mfr # LV28ILUSNRYMS1P
Zoro # G015877915
product price:Â $172.16
/pk 5, $34.43/ea
Free Shipping & Returns
Key Features
Style
Straight Edge
Pattern
Geometric
Thickness
0.38 in
Tile Use
Wall; Kitchen; Backsplash; Living Room; Bathroom
Color
Alluring White/Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LV28ILUSNRYMS1P
Zoro #
G015877915
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.38 in
Size
15" x 14"
Width
14.17 in
Length
15.16 in
Details
Style
Straight Edge
Pattern
Geometric
Tile Use
Wall; Kitchen; Backsplash; Living Room; Bathroom
Color
Alluring White/Brass
Finish
Honed
Coverage Area
5.55 sq. ft.
Shape
Specialty
Material
Natural Stone
Description
Create show stopping designs with Lavaliere. This sleek and sophisticated collection offers an unmatched level of luxury. Intricate natural stone mosaic offerings serve as unique, one-of-a-kind accents. Lavaliere will entice you to fall in love with your space every day.
- Natural Stone integrated with antique mirror and metal elements
- Intricate mosaic offerings serve as unique, one-of-a-kind accents
- Geometric visuals with soft lines and dramatic features
- Unique shapes with architectural movement
- It is recommended you purchase a minimum of 10% overage to account for design cuts and patterns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.