
Lavaliere Natural Stone Intertwining Arabesque Mosaic, 7.90 Sqft per Carton, 10PK
Mfr # LV11IWNARBMS1L
Zoro # G915877909
product price:Â $639.66
/pk 10, $63.97/ea
Free Shipping & Returns
Key Features
Coverage Area
0.79 sq. ft.
Style
Straight Edge
Thickness
0.3125 in
Material
Natural Stone
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LV11IWNARBMS1L
Zoro #
G915877909
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.3125 in
Width
11.60 in
Length
14.40 in
Size
12" x 13"
Details
Coverage Area
0.79 sq. ft.
Style
Straight Edge
Material
Natural Stone
Color
Carrara White
Finish
Polished
Shape
Specialty
Tile Use
Wall; Kitchen; Backsplash; Living Room; Bathroom
Pattern
Geometric
Description
Create show stopping designs with Lavaliere. This sleek and sophisticated collection offers an unmatched level of luxury. Intricate natural stone mosaic offerings serve as unique, one-of-a-kind accents. Lavaliere will entice you to fall in love with your space every day.
- Natural Stone integrated with antique mirror and metal elements
- Intricate mosaic offerings serve as unique, one-of-a-kind accents
- Geometric visuals with soft lines and dramatic features
- Unique shapes with architectural movement
- It is recommended you purchase a minimum of 10% overage to account for design cuts and patterns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.