Lavaliere Natural Stone Intertwining Arabesque Mosaic, 7.90 Sqft per Carton, 10PK

  • Mfr # LV12IWNARBMS1L

  • Zoro # G015877922


product price:  $455.99
/pk 10, $45.60/ea
Free Shipping & Returns

Key Features

Width
11.60 in
Material
Natural Stone
Shape
Specialty
Thickness
0.3125 in
Length
14.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LV12IWNARBMS1L
Zoro #
G015877922
UPC #
-
Country of Origin
China

Dimensions

Width
11.60 in
Thickness
0.3125 in
Length
14.40 in
Size
12" x 13"

Details

Material
Natural Stone
Shape
Specialty
Tile Use
Wall; Kitchen; Backsplash; Living Room; Bathroom
Coverage Area
0.79 sq. ft.
Style
Straight Edge
Pattern
Geometric
Finish
Polished
Color
Nero Marquina

Description

Create show stopping designs with Lavaliere. This sleek and sophisticated collection offers an unmatched level of luxury. Intricate natural stone mosaic offerings serve as unique, one-of-a-kind accents. Lavaliere will entice you to fall in love with your space every day.


  • Natural Stone integrated with antique mirror and metal elements
  • Intricate mosaic offerings serve as unique, one-of-a-kind accents
  • Geometric visuals with soft lines and dramatic features
  • Unique shapes with architectural movement
  • It is recommended you purchase a minimum of 10% overage to account for design cuts and patterns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.