
Lavaliere Natural Stone Melded Mosaic, 4.65 Sqft per Carton, 5PK
Mfr # LV26MELDMS1P
Zoro # G315877905
product price:Â $132.99
/pk 5, $26.60/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Style
Straight Edge
Coverage Area
4.65 sq. ft.
Color
Alluring White
Finish
Honed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LV26MELDMS1P
Zoro #
G315877905
UPC #
-
Country of Origin
China
Dimensions
Width
11.93 in
Length
14.88 in
Thickness
2.56 in
Size
11" x 14"
Details
Shape
Rectangle
Style
Straight Edge
Coverage Area
4.65 sq. ft.
Color
Alluring White
Finish
Honed
Pattern
Geometric
Material
Natural Stone
Tile Use
Wall; Kitchen; Backsplash; Living Room; Bathroom
Description
Create show stopping designs with Lavaliere. This sleek and sophisticated collection offers an unmatched level of luxury. Intricate natural stone mosaic offerings serve as unique, one-of-a-kind accents. Lavaliere will entice you to fall in love with your space every day.
- Natural Stone integrated with antique mirror and metal elements
- Intricate mosaic offerings serve as unique, one-of-a-kind accents
- Geometric visuals with soft lines and dramatic features
- Unique shapes with architectural movement
- It is recommended you purchase a minimum of 10% overage to account for design cuts and patterns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.