
Lavaliere Natural Stone Shapestry Mosaic, 10.20 Sqft per Carton, 10PK
Mfr # LV32SHAPEMS1P
Zoro # G915877923
product price:Â $581.50
/pk 10, $58.15/ea
Free Shipping & Returns
Key Features
Tile Use
Wall; Kitchen; Backsplash; Living Room; Bathroom
Shape
Round
Length
12.13 in
Coverage Area
10.2 sq. ft.
Material
Natural Stone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LV32SHAPEMS1P
Zoro #
G915877923
UPC #
-
Country of Origin
China
Dimensions
Length
12.13 in
Width
12.13 in
Thickness
0.31 in
Size
12" x 12"
Details
Tile Use
Wall; Kitchen; Backsplash; Living Room; Bathroom
Shape
Round
Coverage Area
10.2 sq. ft.
Material
Natural Stone
Color
Calacatta Gold/ Brass
Style
Straight Edge
Pattern
Geometric
Finish
Polished
Description
Create show stopping designs with Lavaliere. This sleek and sophisticated collection offers an unmatched level of luxury. Intricate natural stone mosaic offerings serve as unique, one-of-a-kind accents. Lavaliere will entice you to fall in love with your space every day.
- Natural Stone integrated with antique mirror and metal elements
- Intricate mosaic offerings serve as unique, one-of-a-kind accents
- Geometric visuals with soft lines and dramatic features
- Unique shapes with architectural movement
- It is recommended you purchase a minimum of 10% overage to account for design cuts and patterns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.