Lavaliere Natural Stone Windblown Mosaic, 10.20 Sqft per Carton, 10PK

  • Mfr # LV29WINDBLMS1U

  • Zoro # G815877917


product price: $1,733.69
/pk 10, $173.37/ea
Free Shipping & Returns

Key Features

Material
Natural Stone
Pattern
Geometric
Thickness
0.3125 in
Coverage Area
1.02 sq. ft.
Width
11.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV29WINDBLMS1U
Zoro #
G815877917
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.3125 in
Width
11.89 in
Size
12" x 11"
Length
12.32 in

Details

Material
Natural Stone
Pattern
Geometric
Coverage Area
1.02 sq. ft.
Color
Calacatta Gold
Style
Straight Edge
Finish
Honed
Tile Use
Wall; Kitchen; Backsplash; Living Room; Bathroom
Shape
Specialty

Description

Create show stopping designs with Lavaliere. This sleek and sophisticated collection offers an unmatched level of luxury. Intricate natural stone mosaic offerings serve as unique, one-of-a-kind accents. Lavaliere will entice you to fall in love with your space every day.


  • Natural Stone integrated with antique mirror and metal elements
  • Intricate mosaic offerings serve as unique, one-of-a-kind accents
  • Geometric visuals with soft lines and dramatic features
  • Unique shapes with architectural movement
  • It is recommended you purchase a minimum of 10% overage to account for design cuts and patterns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.