
Mesmerist 3'' x 3'' Ceramic Arabesque Mosaic Tile, 10PK
Mfr # MM3433ARABMS1P2
Zoro # G315563228
product price: $108.26
/pk 10, $10.83/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
11 in
Thickness
0.354 in
Size
11" x 12"
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MM3433ARABMS1P2
Zoro #
G315563228
UPC #
-
Country of Origin
Mexico
Dimensions
Length
12 in
Width
11 in
Thickness
0.354 in
Size
11" x 12"
Details
Color
Whimsy
Material
Ceramic
Shape
Arabesque
Finish
Glossy
Application
Wall
Coverage Area
7.4 sq. ft.
Description
Mesmerist captivates with six alluring colors revealing the look of handmade ceramic tile. The luring beauty demonstrated by Mesmerist's variation in color and structure gives you a captivating space. Bewitching rectangular and hexagonal wall tiles with an arabesque mosaic add a shimmering touch of mystery to your enchanting design.
- Uneven edges, undulating structure and variation in color from piece to piece creates beguiling designs
- Six captivating colors enhance its hypnotizing, handmade look
- Popular arabesque mosaic for cultured detail
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.