
Mesmerist 4'' Ceramic Hexagon Wall Tile 3.00 SQFT Per Carton, 30PK
Mfr # MM304HEX1P2
Zoro # G715563163
product price: $28.68
/pk 30, $0.96/eaKey Features
Length
4.88 in
Width
4.3 in
Thickness
0.31 in
Size
4" x 4"
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MM304HEX1P2
Zoro #
G715563163
UPC #
-
Country of Origin
Mexico
Dimensions
Length
4.88 in
Width
4.3 in
Thickness
0.31 in
Size
4" x 4"
Details
Color
Spirit
Material
Ceramic
Shape
Hexagon
Finish
Glossy
Application
Wall
Coverage Area
3 sq. ft.
Description
Mesmerist captivates with six alluring colors revealing the look of handmade ceramic tile. The luring beauty demonstrated by Mesmerist's variation in color and structure gives you a captivating space. Bewitching rectangular and hexagonal wall tiles with an arabesque mosaic add a shimmering touch of mystery to your enchanting design.
- Uneven edges, undulating structure and variation in color from piece to piece creates beguiling designs
- Six captivating colors enhance its hypnotizing, handmade look
- 4" hexagon creates wonderous visuals
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.