
Miramo 3'' Ceramic Fan Wall Mosaic, 10PK
Mfr # MR44FAN3MBMSGL
Zoro # G915563277
product price: $148.41
/pk 10, $14.84/ea
Free Shipping & Returns
Key Features
Length
13.25 in
Width
12.75 in
Thickness
0.25 in
Size
12" x 13"
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR44FAN3MBMSGL
Zoro #
G915563277
UPC #
193453268339
Country of Origin
Mexico
Dimensions
Length
13.25 in
Width
12.75 in
Thickness
0.25 in
Size
12" x 13"
Details
Color
Pearl
Material
Ceramic
Shape
Scalloped
Finish
Glossy
Application
Wall
Description
Inspired by the glistening colors of Moroccan tilework, Miramo offers a fresh take on handcrafted-inspired mosaic tile. Make a splash with six curated colors ranging from soft neutrals, vibrant blues to a deep-sea green. Offered in three popular mosaic shapes: Picket mosaic, Fan mosaic and the modern 1 x 6 mosaic, plus a coordinating jolly to complete the look. Miramos tiles are protected with DEFEND, powered by Microban, eliminating 99% of the bacteria on the tiles surface, 24/7.
- • Handcrafted-inspired mosaics available in six curated colors
- • Popular mosaic shapes including a picket, fan, and a modern 1x6 size
- • Protected with DEFEND, powered by Microban, eliminating 99% of bacteria on the tile’s surface
- • Note: Actual product color may vary due to monitor settings and room lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.