Mythology 4'' x 12'' Ceramic Wave Crest Wall Tile 8.36 SQFT per Carton, 22PK
- Mfr # MY93412MODWC1P2
- Zoro # G415563203
product price:Â
$
61.61
/pk of 22, $2.80/ea
Key Features
Length
12.9 in
Width
4.287 in
Thickness
0.311 in
Tile Use
Kitchen; Backsplash; Bathroom; Living Room; Wall
Size
4" x 12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY93412MODWC1P2
- Zoro #
- G415563203
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Chronos
- Tile Use
- Kitchen; Backsplash; Bathroom; Living Room; Wall
- Material
- Ceramic
- Shape
- Rectangle
- Finish
- Glossy
- Application
- Wall
- Coverage Area
- 8.36 sq. ft
Dimensions
- Length
- 12.9 in
- Width
- 4.287 in
- Thickness
- 0.311 in
- Size
- 4" x 12"
Description
Experience Mediterranean essence with the collection - featuring styles and characteristics sure to stir your soul. As dramatic as it is chic in the detailing, rich natural earth tones and textures with handmade look punches are the foundation of Mythology. With curvaceous 6 arabesque shapes plus 4 x 12 tiles & Picket Mosaic options, embody the warmth and serenity of the Mediterranean islands.
- Charming Style: Unique handmade look detailing
- Supple Creativity: Perfect for any relaxed style design residentially & commercially
- Classic and Unique Options: Shapes include 4 x 12 rectangles, 6-inch Arabesque tiles, and a Picket Mosaic
- Coordinating jolly accents available for a finishing touch
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.