
Pebble Oasis Natural Stone Flat Pebble Mosaic 12in x 12in in Tumbled Seashell, 11PK
Mfr # PB20FLTPEBMSTM
Zoro # G515371920
product price: $230.91
/pk 11, $20.99/ea
Free Shipping & Returns
Key Features
Length
12.59 in
Width
12.59 in
Thickness
0.31 in
Size
12.59 in x 12.59 in
Material
Natural Stone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB20FLTPEBMSTM
Zoro #
G515371920
UPC #
193453269626
Country of Origin
Indonesia
Dimensions
Length
12.59 in
Width
12.59 in
Thickness
0.31 in
Size
12.59 in x 12.59 in
Details
Material
Natural Stone
Shape
Round
Color
Seashell
Finish
Tumbled
Application
Floor & Wall
Description
Forge your own path with an exotic array of natural stone pebbles. Available in six different shapes and unique pebble blends, refine any space, both inside and out, into a relaxing sanctuary. Design with eye-catching patterns to create a space as unique as you are. Your oasis awaits. 10.78 SQFT per Carton
- •Unique pebble blends in various shapes
- •Refine your space with eye-catching patterns
- •Suitable for shower floors
- •A sealer is recommended before and after grouting
- •Note: Actual product color may vary due to monitor settings and room lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.