
Pebble Oasis Natural Stone Striped Pebble Mosaic 11in x 11in in Tumbled Seashell, 11PK
Mfr # PB32STRPPBLMSTM
Zoro # G415371921
product price: $256.46
/pk 11, $23.31/ea
Free Shipping & Returns
Key Features
Length
11.81 in
Width
11.81 in
Thickness
0.31 in
Size
11.81 in x 11.81 in
Material
Natural Stone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PB32STRPPBLMSTM
Zoro #
G415371921
UPC #
193453269749
Country of Origin
Indonesia
Dimensions
Length
11.81 in
Width
11.81 in
Thickness
0.31 in
Size
11.81 in x 11.81 in
Details
Material
Natural Stone
Shape
Round
Color
Seashell
Finish
Tumbled
Application
Floor & Wall
Description
Forge your own path with an exotic array of natural stone pebbles. Available in six different shapes and unique pebble blends, refine any space, both inside and out, into a relaxing sanctuary. Design with eye-catching patterns to create a space as unique as you are. Your oasis awaits. 10.78 SQFT per Carton
- •Unique pebble blends in various shapes
- •Refine your space with eye-catching patterns
- •Suitable for shower floors
- •A sealer is recommended before and after grouting
- •Note: Actual product color may vary due to monitor settings and room lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.