Pietra Divina 1-1/2 in x 5 in Marble Natural Stone Chevron Mosaic in Polished Namaste, 10PK

  • Mfr # M072155CHEVMS1L

  • Zoro # G416283032


product price:  $347.99
/pk 10, $34.80/ea
Free Shipping & Returns

Key Features

Length
14.62 in
Width
14.37 in
Thickness
0.39 in
Size
14 in x 14 in
Material
Natural Stone
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M072155CHEVMS1L
Zoro #
G416283032
UPC #
-
Country of Origin
China

Dimensions

Length
14.62 in
Width
14.37 in
Thickness
0.39 in
Size
14 in x 14 in

Details

Material
Natural Stone
Shape
Rectangle
Color
Namaste
Tile Use
Floor & Wall
Finish
Polished
Application
Backsplash, Bathroom, Kitchen, Entryway, Patio, Floor, Wall
Coverage Area
11.1 sq. ft.

Description

Pietra Divina sets a heavenly standard for natural stone. Three exquisite marbles featuring a color palette that includes white with grey veining, white with warm gold movement, and a marvelous black with delicate white accents. This versatile line offers the popular 4 x 12 & 12 x 24 tile sizes as well as a full selection of mosaics available in solid colors and blends. Additionally, Pietra Divina showcases a 6x12 bamboo structure mosaic that can be installed in a variety of patterns giving you freedom in design. Pietra Divina 1-1/2 x 5 Marble Natural Stone Chevron Mosaic in Polished Namaste 11.10 SQFT Per Carton, 10PK


  • Breathtaking Magnificence: Exquisite color palette and stunning veining with varying dimension
  • Impressive mosaic assortment offers versatile designs
  • On-trend and proven chevron and triangle mosaics available in three exquisite colors
  • A sealer is recommended before and after grouting
  • Note: Actual product color may vary due to monitor settings and room lighting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.