Porcelain, Calacatta Sky, 11.81 in H, 2.78 in W, Matte
- Mfr # CT75P43C91P1
- Zoro # G915563208
product price:Â
$
9.18
/pk of 30, $0.31/ea
Key Features
Finish
Matte
Material
Porcelain
Thickness
0.339 in
Width
2.78 in
Size (Width x Height)
3" x 12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CT75P43C91P1
- Zoro #
- G915563208
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.339 in
- Width
- 2.78 in
- Size (Width x Height)
- 3" x 12"
- Height
- 11.81 in
Details
- Finish
- Matte
- Material
- Porcelain
- Color
- Calacatta Sky
- Coverage Area
- 30 sq. ft.
Description
Core Fundamentals Platinum offers the look of luxury with beautiful floor, wall, and mosaic tile selections. This sophisticated marble look, featuring a neutral color palette, provides endless design possibilities and exceptional versatility.
- Sophisticated marble look featuring a neutral color palette
- Versatile floor, wall, and mosaic sizes
- 3 x 12 bullnose trim offers a clean and finished look
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.