Shop DALTILE
See all product information
Create Account
Remedy 2-1/4" x 9-1/2" Porcelain Wall Tile in Glossy Zen, PK36
- Mfr # RD23RCT210HDCGL
- Zoro # G415444465
product price:
$
75.83
/pk of 36, $2.11/ea
Key Features
Length
9.5 in
Width
2.25 in
Thickness
0.31 in
Size
2 in x 9 in
Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RD23RCT210HDCGL
- Zoro #
- G415444465
- UPC #
- 193453502464
- Country of Origin
- United States
Dimensions
- Length
- 9.5 in
- Width
- 2.25 in
- Thickness
- 0.31 in
- Size
- 2 in x 9 in
Details
- Material
- Porcelain
- Color
- Zen
- Style
- Pressed; Glazed; Impervious: absorbs 0.5% or less
- Tile Use
- Backsplash, Bathroom, Fireplace, Kitchen, Shower, Wall
- Shape
- Rectangle
- Finish
- Glossy
- Weight
- 0.67 lb
- Application
- Wall
Description
Find the perfect antidote to your design dilemmas with Remedy. This luxurious tile has a heavy glaze which produces an iridescent, metallic finish. A cross between subway tile, brick, and a linear feel, Remedy delivers the perfect concoction of high-end style and durability.
- • Hand-crafted look with neutral color selections
- • On-Trend 2-1/4" x 9-1/2" tiles can be used both horizontally and vertically in staggered brick patterns
- • Unique, high gloss finish for personalized design
- • Visible variations in tone create a blending effect
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.