
Retrospace Remix 3'' x 6'' Ceramic Wall Tile in Glossy Modern White, 44PK
Mfr # RS30RCT36UNDGL
Zoro # G415484744
product price: $71.50
/pk 44, $1.63/eaKey Features
Length
5.91
Width
2.95
Thickness
0.33
Style
Pressed Edge Type; Glazed; Non Vitreous: absorbs more than 7%
Tile Use
Kitchen; Wall; Backsplash; Entryway; Bathroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS30RCT36UNDGL
Zoro #
G415484744
UPC #
193453204450
Country of Origin
Spain
Dimensions
Length
5.91
Width
2.95
Thickness
0.33
Size
3" x 6"
Details
Style
Pressed Edge Type; Glazed; Non Vitreous: absorbs more than 7%
Color
Modern White
Tile Use
Kitchen; Wall; Backsplash; Entryway; Bathroom
Material
Ceramic
Shape
Rectangle
Finish
Glossy
Weight
0.369 lb
Application
Wall
Description
Reinvent the acclaimed look of mid-century modern design with RetroSpace Remix. A modern interpretation of a nostalgic aesthetic, this translucent-glazed wall tile beautifully reflects light in your space. A subtle undulated surface is the foundation of this artisan wall tile available in a soft and neutral color palette. RetroSpace Remix is offered in two wall tile sizes to achieve your one-of-a-kind feature walls or backsplashes. 44 PC per Carton 5.32 SQFT per Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.